Shop All Certificates & Awards
Hayes
Preschool Diploma, PK180
Mfr # VA206CL
Zoro # G2877554
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 180 certificates
- Recommended Age 3-5 Years
- Recommended Grade Grade PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayes
- MFR # VA206CL
- Zoro # G2877554
- UPC # 194629028641
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Includes | 180 certificates |
Recommended Age | 3-5 Years |
Recommended Grade | Grade PK |
Description
Student of the Month Certificates feature a retro, classic design. They feature a blue ribbon with a yellow number 1. These are a great way to recognize students who have been working hard throughout the month. Printed in full color on high quality paper. Great to give out at end of the year parties and award ceremonies. Certificates measure 8.5" x 11". Each pack includes 30 certificates. Sold as 6 packs for a total of 180 certificates.
Certificate reads: Student of the Month This Certifies That _____ of _____ (School) _____ (City) _____ (State) has been recognized for outstanding achievement in _____, school year of _____ to _____ and is hereby awarded this certificate of distinction. Given this _____ day of _____ year of _____. These blank student of the month awards can be personalized with the student's name and other information pertaining to the certificate. They can be handwritten or printed. Downloadable template is available.
Certificate reads: Student of the Month This Certifies That _____ of _____ (School) _____ (City) _____ (State) has been recognized for outstanding achievement in _____, school year of _____ to _____ and is hereby awarded this certificate of distinction. Given this _____ day of _____ year of _____. These blank student of the month awards can be personalized with the student's name and other information pertaining to the certificate. They can be handwritten or printed. Downloadable template is available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 3", Kraft, 25/Bundle (55VH38)
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- QUARTET 48"x96" Melamine Whiteboard, Aluminum Frame (S538)
- BROTHER Label, Blk/Wht, Acid-Free, .47" x 26.2 ft. (TZEAF231)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Color: Multi (VA503)
- HAYES High Honor Roll Certificate, PK90 (VA586)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- Hayes Certificates & Awards