Shop All Certificates & Awards
Hayes
Pre-Kindergarten Diploma, 8.5in x 11in, PK90
Mfr # VA500
Zoro # G2873458
product price: $19.65
/pk 90, $0.22/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK
- Recommended Age 4-5 Years
- Includes 90 certificates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA500
- Zoro # G2873458
- UPC # 194629027743
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Grade | Grade PK |
Recommended Age | 4-5 Years |
Includes | 90 certificates |
Description
Pre-Kindergarten Diplomas are great for graduations! They will become a keepsake from that special day for years to come for both the parents and students. Diplomas are a great way to congratulate students for completing the year. Compatible with most laser printers. They are beautiful designed Hayes diplomas which are printed in high quality color and stock paper. They can either be handwritten or printed with a downloadable template! Measures 8.5" x 11". Each pack includes 30 diplomas. Sold as 3 packs for a total of 90 diplomas.
Diploma reads: This Certifies That _____ has completed the Pre-Kindergarten course of study and is therefore entitled to this Pre-Kindergarten Diploma Given at _____ this _____ day of _____ year of _____.
Diploma reads: This Certifies That _____ has completed the Pre-Kindergarten course of study and is therefore entitled to this Pre-Kindergarten Diploma Given at _____ this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- BIC Clic Stic Pen, Medium Point, 24/BX, Black Ink/White Barrel PK (BICCSM241BLK)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- HAYES Social Studies Achievement Certificate, PK90 (VA675)
- HAYES Reading Achievement Certificate, 30 Per Pack, PK3 (VA677)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES High Honor Roll Certificate, PK90 (VA586)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years (VA703)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- Hayes Certificates & Awards