Shop All Certificates & Awards
Hayes
Pre-Kindergarten Certificate, 8.5" x 11", 30 Per Pack, PK3
Mfr # VA699
Zoro # G5640513
product price: $19.19
/pk 3, $6.40/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade PK
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA699
- Zoro # G5640513
- UPC # 194629028337
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Material | Paper |
Recommended Grade | PK |
Recommended Age | 4+ Years |
Description
This best selling Hayes certificate is great to give out to students at end of the year parties, graduations, and award ceremonies. Pre-Kindergarten Certificates feature a primary styled border. These student certificates are printed in full color on high quality matte paper. Downloadable template is available. Inkjet and laser printer friendly. Each individual pack contains 30 certificates and measure 8.5" x 11". Sold as 3 packs, 90 certificates total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- BSC PREFERRED 1 Gallon Translucent HDPE Jug (500JBM050G)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HAYES Reading Achievement Certificate, 30 Per Pack, PK3 (VA677)
- UNIVERSAL Award Plaque, 13 1/3" x 11", Mahogany (UNV76825)
- Hayes Certificates & Awards