Shop All Certificates & Awards
Hayes
Perfect Attendance Certificates and Seals, 30 Certificates Per Set, PK3
Mfr # VA801
Zoro # G5638858
product price: $24.89
/pk 3, $8.30/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Material Paper
- Recommended Grade K-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA801
- Zoro # G5638858
- UPC # 194629027675
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5+ Years |
Material | Paper |
Recommended Grade | K-12 |
Description
Perfect Attendance Certificates and Reward Seals are great way to reward students for not missing a day of school. Great for teachers to use as classroom incentives. These beautifully designed Hayes certificates are printed in full color on high quality matte paper. Students will take pride in their achievements as they work to earn more reward seals for their certificates. These student certificates can be personalized with our downloadable template. They can be printed or handwritten. Inkjet and laser printer friendly. Certificates measure 8.5" x 11". Each individual pack contains 30 certificates, 160 reward seals, and an instructor's guide. Sold as 3 packs, 90 certificates and 480 reward seals total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC505UC)
- AVERY Highlighter, Chisel Point, 2/CD, Fluorescent Yellow (AVE24081)
- GORDON BRUSH Size 4 Camel Hair Round Artist Brush (6020-04000)
- PARKER Refill for Roller Ball Pens, Medium, Black Ink (1950323)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Kindergarten Diploma, PK180, Color: Multi (VA203CL)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- QUALITY RESOURCE GROUP Backpack w/Drawstring, 17-1/2x15 In., BLK (N210/L)
- Hayes Certificates & Awards