Shop All Certificates & Awards
Hayes
Kindergarten Diploma, 8.5in x 11in, PK90, Color: Multi
Mfr # VA503
Zoro # G2872548
product price: $19.19
/pk 90, $0.21/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 90 certificates
- Recommended Grade Grade K
- Recommended Age 5-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA503
- Zoro # G2872548
- UPC # 194629027767
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Includes | 90 certificates |
Recommended Grade | Grade K |
Recommended Age | 5-6 Years |
Description
These Kindergarten Diplomas are beautiful, authentically designed Hayes diplomas that are printed in full color on high quality paper. They will become a keepsake from that special day for years to come for the parents and students. These are great to give out a kindergarten graduations. Diplomas measure 8.5" x 11". Each pack includes 30 diplomas. Sold as 3 packs for a total of 90 diplomas.
Diploma reads: This Certifies That _____ has completed the Kindergarten course of study and is therefore entitled to this Kindergarten Diploma Given at _____ this _____ day of _____ year of _____. The diplomas can either be handwritten or printed with a downloadable template.
Diploma reads: This Certifies That _____ has completed the Kindergarten course of study and is therefore entitled to this Kindergarten Diploma Given at _____ this _____ day of _____ year of _____. The diplomas can either be handwritten or printed with a downloadable template.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Dispenser, Core Size: 3" (5NVZ2)
- PENDAFLEX Desktop File, F/ Letter Hanging Folders, 11"x12-3/4"x10", Black (PFX43013)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-C)
- SHARPIE Highlighter, Wide Barrel, PK36 (25876PP)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- HAYES Reading Achievement Certificate, 30 Per Pack, PK3 (VA677)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- ANGLERS COMPANY Anglers Diploma and Certificate Holder - Polypropylene - 12" x 9" - Black (204)
- Hayes Certificates & Awards