Shop All Certificates & Awards
Hayes
Kindergarten Certificate, 8.5in x 11in, PK90
Mfr # VA701
Zoro # G2875707
product price: $19.19
/pk 90, $0.21/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K
- Includes 90 certificates
- Recommended Age 5-6 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA701
- Zoro # G2875707
- UPC # 194629028344
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Recommended Grade | Grade K |
Includes | 90 certificates |
Recommended Age | 5-6 Years |
Description
Kindergarten Certificates feature a primary border that appeals well to young students. These Hayes certificates are great way to congratulate students for completing kindergarten. These student certificates are printed in full color on high quality matte paper. They can be personalized with our downloadable template. Inkjet and laser printer friendly. Perfect to give out to student at end of the year parties, award ceremonies, and graduations. Measures 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipper Bottle, 10-1/2 in. L, PK45 (393 UPS)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-100)
- EXPO Dry Erase Marker, Fine Point, Black Ink (86001)
- COSCO Paint Marker, Extra Large Tip, Pink Color Family, Paint (038870)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- QUALITY RESOURCE GROUP Duffle Bag, Excellence In Safety, Black (1106/B)
- Hayes Certificates & Awards