Shop All Certificates & Awards
Hayes
Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K
Mfr # VA501
Zoro # G2875698
product price: $19.69
/pk 90, $0.22/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5-6 Years
- Includes 90 certificates
- Recommended Grade Grade K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA501
- Zoro # G2875698
- UPC # 194629027750
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5-6 Years |
Includes | 90 certificates |
Recommended Grade | Grade K |
Description
Kindergarten Certificates are beautiful, authentically designed Hayes certificates that are printed in full color and on high quality paper. They will become a keepsake from that special day for years to come for both the students and parents. These certificates are great to give out at the end of the school year. Perfect for award ceremonies or graduations. Certificates measure 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: This Certifies That _____ has completed the Kindergarten course of study and is therefore entitled to this Kindergarten Certificate Given at _____ this _____ day of _____ year of _____. These blank certificates can be filled in by handwriting them or using our downloadable template for print.
Certificate reads: This Certifies That _____ has completed the Kindergarten course of study and is therefore entitled to this Kindergarten Certificate Given at _____ this _____ day of _____ year of _____. These blank certificates can be filled in by handwriting them or using our downloadable template for print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Ascend Stapler, Desk, Red (B210R-RED)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- MARKAL Industrial Marker, Fine Tip, Red Color Family, Ink (96022)
- PILOT Pilot, EASYTOUCH RETRACTABLE BALLPOINT PEN, FINE 0.7MM, RED INK, CLEAR BARREL, DOZEN (32212)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- Hayes Certificates & Awards