Shop All Certificates & Awards
Hayes
Improvement Award Certificate, 30 Per Pack, PK3
Mfr # VA688
Zoro # G5639768
product price: $20.69
/pk 3, $6.90/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade K-12
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA688
- Zoro # G5639768
- UPC # 194629028313
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Material | Paper |
Recommended Grade | K-12 |
Recommended Age | 5+ Years |
Description
Improvement Award Certificates are beautifully designed Hayes certificates. They are a great way to recognize students who have been working hard at bringing up their grades. These student certificates are printed in full color on high quality paper. Great for teachers and administrators to give out at end of the year parties and award ceremonies. They can also be used as student incentives. The certificates can be personalized with our downloadable template. Inkjet and laser printer friendly. Each individual pack contains 30 certificates and measure 8.5" x 11". Sold as 3 packs, 90 certificates total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26ft., Black/White (TZEFX231)
- GHENT Fabric Bulletin Board 36"x46.5", Black (TF34-95)
- EPSON C33S020581 Cyan Ink Cartridge for ColorWorks TM-C3500 Label Printers (10533S020581)
- ZORO SELECT 12" x 12" Open Poly Bags, 1 mil, Clear (5DRL5)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- HAYES Kindergarten Diploma, PK180, Color: Multi (VA203CL)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- ADAMS MFG Adams® Gift Certificate, 2-Part, Carbonless, White/Canary, 8-1/2" x 3-3/8", 25/Pack (GFTC1)
- Hayes Certificates & Awards