Shop All Certificates & Awards
Hayes
Honor Roll Certificate, PK5
Mfr # VA612-5
Zoro # G9275265
product price: $21.29
/pk 5, $4.26/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Width 11 in
- Length 8-1/2 in
- Print Technology Laser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA612-5
- Zoro # G9275265
- UPC # 734675200020
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Width | 11 in |
Length | 8-1/2 in |
Details
Item | Honor Roll Certificate |
Color | Assorted |
Print Technology | Laser |
Description
Honor Roll Certificate are given to students who have achieved academic excellence. They are great to give out at end of the school year parties and award ceremonies. These Hayes certificates are beautifully designed and are printed in full color on high quality matte paper. They can be personalized with our downloadable template. Inkjet and laser printer friendly. They come in shrinked wrapped in bundles of 30 and measure 8.5" x 11". Pack of 5, for 150 certificates total. Best Seller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- TYDENBROOKS Tug-Tight Seal, 12", Green, 40 Lb, PK1000 (32011121-02)
- ENCORE PACKAGING Adjustable Support Table for Motorized Ring Wrapper 25 (EP-6700-25-ST)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years (VA703)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- HAYES Honor Roll Certificate, PK5 (VA512-5)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- Hayes Certificates & Awards