Shop All Certificates & Awards
Hayes
Honor Roll Certificate, 30 Per Pack, PK3, Recommended Grade: K-12
Mfr # VA612
Zoro # G5641003
original price:
$26.89
15% off
new price: $22.79
/pk 3, $7.60/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade K-12
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA612
- Zoro # G5641003
- UPC # 194629028078
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | K-12 |
Material | Paper |
Description
Honor Roll Certificate are given to students who have achieved academic excellence. They are great to give out at end of the school year parties and award ceremonies. These Hayes certificates are beautifully designed and are printed in full color on high quality matte paper. They can be personalized with our downloadable template. Inkjet and laser printer friendly. Each individual pack contains 30 certificates and measure 8.5" x 11". Sold as 3 packs, 90 certificates total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- SHARPIE Permanent Marker, Ultra-Fine, 3/10"Wx3/10"Lx7"H, 36/BX, BK PK (SAN2082960)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- LABELWORKS PX Black Ink/Silver Matte Tape, 1/2" W (212SMPX)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HAYES High Honor Roll Certificate, PK90 (VA586)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK50 (903115PK10)
- Hayes Certificates & Awards