Shop All Certificates & Awards
Hayes
High Honor Roll Certificate, PK90
Mfr # VA586
Zoro # G2880564
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Includes 90 certificates
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayes
- MFR # VA586
- Zoro # G2880564
- UPC # 194629027941
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 90 certificates |
Recommended Age | 5+ Years |
Description
High Honor Roll Certificate awards students who have academic excellence. This Hayes certificate is beautifully designed with a red background. The certificate features a blue Academic Excellence ribbon. These are great to give to students at end of the year parties and award ceremonies. This blank honor roll award can be personalized with the recipient's name and other information pertaining to the award. They can be either handwritten or printed with a downloadable template. Measures 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: This is to certify that _____ has achieved the high standard of academic excellence by maintaining a _____ grade average and is hereby placed on the High Honor Roll. Given at _____ this _____ day of _____ year of _____.
Certificate reads: This is to certify that _____ has achieved the high standard of academic excellence by maintaining a _____ grade average and is hereby placed on the High Honor Roll. Given at _____ this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Magnetic Glass Markerboard Magnets, PK6 (HMYREMAG6)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 20", Kraft, 5/Bundle (493U52)
- SHARP Magenta Toner Cartridge 13K Yield (MXC50TM)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 3000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 1 (GL50UDS-1)
- HAYES Kindergarten Diploma, PK180, Color: Multi (VA203CL)
- HAYES Honor Roll Certificate, PK5 (VA512-5)
- HAYES Reading Achievement Certificate, 30 Per Pack, PK3 (VA677)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- QUARTET Bulletin Board Tiles, Dark, PK4 (101)
- Hayes Certificates & Awards