Shop All Certificates & Awards
Hayes
High Honor Roll Certificate, 8.5in x 11in, PK90
Mfr # VA686
Zoro # G2875944
product price: $19.65
/pk 90, $0.22/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 90 certificates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA686
- Zoro # G2875944
- UPC # 194629028290
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 90 certificates |
Description
High Honor Roll Certificates are beautifully designed with a regal look. They are authentic Hayes certificates that are printed in full color on high quality paper. These honor roll awards are a great way to award students for their academic achievement. Teachers and administrators can give these out at end of the school year parties and award ceremonies. The certificates can be handwritten or printed by using a downloadable template. Measures 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: This is to certify that _____ has achieved the high standard of academic excellence by maintaining a _____ grade average and is hereby placed on the High Honor Roll. Awarded at _____ School this _____ day of _____ year of _____.
Certificate reads: This is to certify that _____ has achieved the high standard of academic excellence by maintaining a _____ grade average and is hereby placed on the High Honor Roll. Awarded at _____ School this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wire Buckles, Galvanized, 1/2", PK1000 (P12WB2)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (100699532)
- ZORO SELECT Shipping Box, 12x9x9 in (55NM37)
- NINJATEK Cheetah Sapphire 1.75Mm 1Kg (3DCH0217510)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years (VA703)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- Hayes Certificates & Awards