Shop All Trailer Wiring
Hayes
HAYES BRAKE 81725 Syncronizer Trailer Brake Control
Mfr # H79-81725
Zoro # G504018898
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # H79-81725
- Zoro # G504018898
- UPC # 858891001008
- Country of Origin China
- Category Trailer Wiring
Description
The synchronizer is a brake controller for single and tandem axle trailers equipped with electric brakes. It modulates and controls the current from the battery to the trailer brakes. The longer the brake pedal is depressed the greater the current delivered to the trailer brakes until the preset brake power setting is reached.
Features- New quik-connect feature
- Provides automatic and manual braking
- Red LED indicator monitors controller performance and trailer wiring integrity
- Operates stoplights on tow vehicle and trailer during automatic and manual operations for added safety and awareness
- Built-in automatic current limiter protection from trailer brake wiring shorts
- Multiple mounting holes and bracket
- Accommodated number of trailer axles: 1 to 2 axles
- Type: time based
- Brake systems type: electric
- Reverse function: fully functional in reverse
- Display: led
- Item weight: 0.5000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 700/750-16 Bias Implement Tube With TR15 Valve (281150)
- SEA-DOG Battery Box Strap -Brackets - 54" (415094-1)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- MILES LUBRICANTS 5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow (MSF1415003)
- DRAW-TITE PLUG 7 BLADE - PLASTIC - TRAILER END (50-77-003)
- HUSKY TOWING TRAILER CONNECTOR, ADAPTER 7PIN TO 7RV (15253)
- PHILLIPS Socket, 7-Way, Female W/ Spring And Cable (15-730)
- SEACHOICE Flat 4 Pole Trailer "Y" Harness (13941)
- BUYERS PRODUCTS Kabgard™ Spot And Flood Light Mount (85166)
- CURT Brake Control Adapter Harness (51520)
- CURT Rnd 6-Way Connector Socket, Vehicle Side (58091)
- Hayes Trailer Wiring