Shop All Fencing Hardware
Hayes
Hayes 872052 16 - 12.5 Gauge HCE Electric Crimp Sleeve; Silver
Mfr # 872052
Zoro # G303708471
original price:
$35.99
15% off
new price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # 872052
- Zoro # G303708471
- Country of Origin China
- Category Fencing Hardware
Description
Features
- The easist and most effective means of joining wire
- Creates a joint that exceeds the breaking strength of wire
- Suitable for connection to electric fences.
- Pack of 50
- Color: Silver
- Capacity: 16 - 12.5 Gauge
- Dimension: 3.10" H x 2.10" W x 2.10" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED Red 24 in. Gnome Yard Decor (54284-71)
- BIRCHWOOD CASEY Cotton Bore Mop, 22/223/5.56mm (BC-41322)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (19HX085E)
- STERI FAB Sterifab RTU, 16oz (SFDPT)
- YARDGARD Chain Link Brace Band, 2-3/8" (328528C)
- DARE PRODUCTS Electric Fence Beeper (EFB-1)
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In (4LVN4)
- EMSCO GROUP Victorian Fleur De Lis Medium Resin Garden Fence, 26 ft. (2093HD)
- YARDGARD Chain Link Post Cap, 2-3/8", Alum. (328558C)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 24"x25 ft. (308258B)
- RHINO TOOL Lubricant, 2.75 oz. Size (300500)
- Hayes Fencing Hardware