Shop All Arts & Crafts
Hayes
Hardcover Blank Book 11x8.5 Landscape, PK24
Mfr # BK324
Zoro # G9275326
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright White
- Type Notebook
- Features Hard Cover
- Basis Weight 80 lbs
- Sheet Size 8 1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayes
- MFR # BK324
- Zoro # G9275326
- UPC # 734675253248
- Country of Origin China
- Category Arts & Crafts
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Details
Item | Landscape Letter-size Blank Book |
Color | Bright White |
Type | Notebook |
Features | Hard Cover |
Basis Weight | 80 lbs |
Sheet Type | Plain |
Number of Sheets | 14 |
Sheet Standard | Letter |
Cover Finish | Matte |
Number of Pages | 28 |
Description
These Hardcover Blank Books are great for all kinds of activities. The books can be used as a journal or even as a place to draw some illustrations. These are available in landscape style, 11" x 8.5" and they come in a set of 24!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Expandable Envelopes, 10" x 13" x 1 1/2", White, 100/Case (TYE10131WE)
- SAMSILL D-Ring View Binders, 3 Rings, 2in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46469)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- ZORO SELECT 30" x 24" Open Poly Bags, 2 mil, Clear (5DHA6)
- HAYES Hardcover Blank Book 8x6 Landscape, PK24 (BK424)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- HAYES Hardcover Blank Book 8.5x11 Portrait, PK24 (BK124)
- BANANA BOAT Sunblock Lotn 100Spf 4Oz (04968)
- UNICORN SPIT Unicorn Spit, Prpl Hll Majesty, Prpl, 8 oz. (5771009)
- DAHLE Trimmer, 18", Guillotine, Gray (18E)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- Hayes