Shop All Copy & Printer Paper
Hayes
Gold Ribbon Border Paper, 8.5" x 11", 50 Per Pack, PK3
Mfr # VA669
Zoro # G5439717
product price: $19.49
/pk 3, $6.50/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade K-12
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA669
- Zoro # G5439717
- UPC # 194629038435
- Country of Origin China
- Category Copy & Printer Paper
Details
Color | Multi |
Material | Paper |
Recommended Grade | K-12 |
Recommended Age | 5+ Years |
Description
Gold Ribbon Border Paper is a Hayes bestseller! Deep blue with ribbed gold ribbon frames a lightly marbleized center. Design and create your very own "gold ribbon" invitation, program, diploma, award or certificate with this original preprinted border and your favorite word processor or page layout program. Can be printed or handwritten. Our border paper can be used by administrators and teachers as end of the school year awards and certificates. Printed in full color on high quality paper. Great classroom incentives. Measures 8.5" x 11". Each pack includes 50 sheets. Sold as 3 packs, 150 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Backpack, Padded, f/ 15.6" Laptop, 17-1/2"x12"x5-1/2", BK (USLVAR7014)
- CANON T03 BLACK TONER CTG 51.5K YLD (2725C001)
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 3/8" x 7/8" x 2 3/8", White, 1000/Case (RTC15W)
- HAYES Stars Border Certificate, 8.5in x 11in, PK150 (VA655)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Terra Gn Pk (WAU22781)
- SCHOOL SMART Plain Newsprint Arithmetic Paper, 8-1/2 x 11 Inches, Canary, 500 Sheets (385CN-SS)
- WAUSAU PAPERS Wausau Papers 22731 Astrobrights Colored Card Stock 65lb Solar Yellow Letter 250 Sheets per Pack (22731)
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- BRAND MANAGEMENT GROUP Hp Universal Gloss Photo Paper 36 In X 100 Ft (Q1427B)
- Hayes Copy & Printer Paper