Shop All Certificates & Awards
Hayes
Gold Foil Embossed Academic Achievement Seals, PK162
Mfr # VA372
Zoro # G4853907
product price: $33.49
/pk 162, $0.21/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 162 stickers
- Material Foil, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA372
- Zoro # G4853907
- UPC # 194629025831
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Gold |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 162 stickers |
Material | Foil, Adhesive |
Description
Academic Achievement Gold Foil Embossed Certificate Seals are gold foil embossed certificate seals add an extra touch of class to any certificate, award or diploma! Embossed with Academic Achievement and decorated with a flaming torch and laurels for that special day. Also great for prizes and bulletin boards. Ideal for any Hayes award, certificate or diploma. Measures 1 3/4" diameter. Each pack includes 54 self-adhesive seals. Sold as 3 packs for a total of 162 seals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES Reading Achievement Certificate, 30 Per Pack, PK3 (VA677)
- HAYES Kindergarten Diploma, PK180, Color: Multi (VA203CL)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Certificate of Achievement, PK90 (VA508)
- SOUTHWORTH CO Premium Certificates- Ivory- Spiro Gold Foil Border- 66 lb- 8.5 x 11- 15-Pack (CTP2V)
- Hayes Certificates & Awards