Shop All Copy & Printer Paper
Hayes
Eagle Border Certificate, 8.5in x 11in, PK150
Mfr # VA653
Zoro # G2875217
product price: $20.69
/pk 150, $0.14/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 150 sheets
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA653
- Zoro # G2875217
- UPC # 194629028207
- Country of Origin China
- Category Copy & Printer Paper
Details
Color | Multi |
Includes | 150 sheets |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Eagle Border Paper is great for teachers and administrators to use as end of the year certificates and awards. They are also great student incentives. This authentic Hayes border paper is a parchment style paper with an eagle resting on gold ribbon along the top edge. It has a classic look that is finished with green and gold border and ornate corners. Create your own customized awards, certificates, diplomas, invitations, and programs. The border paper is printed in full color on high quality matte paper. It is inkjet and laser printer friendly. Includes in a pack of 50 and measures 8.5" x 11". Sold as 3 packs for a total of 150 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- SMARTGAMES Temple Trap 1-Player Puzzle Game (SG437US)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- ZORO SELECT Bubble Lined Poly Mailers, 9 1/2"x14 1/2", White, PK100 (39UK66)
- HAYES Stars Border Certificate, 8.5in x 11in, PK150 (VA655)
- AVERY DENNISON Avery, Print-To-The-Edge True Print Business Cards, Inkjet, 2x3 1/2, Wht, 160/pk (8869)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- PACON Paper, Ary, 65lb.Cardstock, Ast, PK250, Paper Weight: 65 lb. (101196)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500, Color: White (06051)
- INKINJECTION No 20 97 Bright Multipurpose Copy Paper, Brown - 8.5 x 11 in. (IN3761072)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Gray, PK5000, 5000PK (102889)
- Hayes Copy & Printer Paper