Shop All Certificates & Awards
Hayes
Certificate of Recognition, 30 Per Pack, PK3
Mfr # VA637
Zoro # G5640014
product price: $20.59
/pk 3, $6.86/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade K-12
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA637
- Zoro # G5640014
- UPC # 194629028160
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | K-12 |
Material | Paper |
Description
Certificate of Recognition features a colorful star background. These certificates are printed in full color on high quality paper. These authentic Hayes certificates are a great way to recognize someone for their hard work and dedication. Perfect for teachers and administrators to give out at end of the school year parties and award ceremonies. These student certificates also work great as classroom incentives! These recognition awards can be personalized with the recipient's name and other information pertaining to the award. The certificates can be handwritten or printed by using a downloadable template. Measures 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs, 90 certificates total.
Certificate reads: We Hereby Recognize _____ for outstanding achievement in _____ and so present with appreciation this Certificate of Recognition Awarded at _____ this _____ day of _____ year of _____.
Certificate reads: We Hereby Recognize _____ for outstanding achievement in _____ and so present with appreciation this Certificate of Recognition Awarded at _____ this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- THE BRUSH MAN Lumber Crayon - Red, Fade & Weather-Resistant, 12PK (MARKING CRAYONR)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Black (63601)
- ZORO SELECT Handheld Tape Dispenser, 2" Max Tape W. (52WX72)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Social Studies Achievement Certificate, PK90 (VA675)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- GREAT PAPERS Training Stock Certificate, PK6 (038967)
- Hayes Certificates & Awards