Shop All Certificates & Awards
Hayes
Certificate of Promotion, 8.5in x 11in, PK90, Recommended Grade: Grade K+
Mfr # VA509
Zoro # G2872889
product price: $20.69
/pk 90, $0.23/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 90 certificates
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA509
- Zoro # G2872889
- UPC # 194629027798
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Includes | 90 certificates |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
These Certificates of Promotion are great certificates to give to some who has recently received a promotion. These beautiful, authentically designed Hayes certificates are printed in full color and on high quality paper. They will become a keepsake from that special day for years to come. These blank certificates can be handwritten or printed with a downloadable template. Measures 8.5" x 11". Each pack includes 30 diplomas. Sold as a 3 packs for a total of 90 certificates.
Certificate reads: Certificate of Promotion This Certifies That _____ having made satisfactory progress in the required courses is hereby promoted from _____ to _____ Awarded at _____ School this _____ day of _____ year of _____.
Certificate reads: Certificate of Promotion This Certifies That _____ having made satisfactory progress in the required courses is hereby promoted from _____ to _____ Awarded at _____ School this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, 14 x 14 x 14, Brown Kraft, 25PK (UFS141414)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76560)
- POST-IT Sticky note 3 x 3 in. Notes Pads - 100 Sheets; Pack 14 (336737)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- GREAT PAPERS Certificate Cover Linen, Navy with, PK3 (938903)
- Hayes Certificates & Awards