Shop All Certificates & Awards
Hayes
Certificate of Promotion, 8.5in x 11in, PK90, Color: Multi
Mfr # VA609
Zoro # G2873607
product price: $18.49
/pk 90, $0.21/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Includes 90 certificates
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA609
- Zoro # G2873607
- UPC # 194629028061
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5+ Years |
Includes | 90 certificates |
Recommended Grade | Grade K+ |
Description
Certificate of Promotion is great way to congratulate someone when they move up into a new level. This Hayes student certificate can be given out by their teacher or principal at an award ceremony or end of the school year party. This achievement certificate features a red and gold border with an image of a ribbon on the certificate. They are printed in full color on high quality paper. Certificates measure 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: Certificate of Promotion This certifies that _____ having made satisfactory progress in the required course is hereby promoted from _____ to _____. Awarded at _____ School this _____ day of _____ year of _____. These blank certificates can be personalized with the student name and other information pertaining to the award. They can be handwritten or printed. Downloadable template available.
Certificate reads: Certificate of Promotion This certifies that _____ having made satisfactory progress in the required course is hereby promoted from _____ to _____. Awarded at _____ School this _____ day of _____ year of _____. These blank certificates can be personalized with the student name and other information pertaining to the award. They can be handwritten or printed. Downloadable template available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Keep Dry", 4" x 4", Red/White/Black, 500/Roll (DL4420)
- CREALITY 3D Printer Filament, Avocado Green (CR-PLA Matte Avocado Green)
- GHENT 48-5/8"x96-5/8" Plastic Whiteboard, Gloss (M2W-48-4)
- THE PENCIL GRIP Grip, The Foam, 12 EA/PK, AST PK (TPG16412)
- HAYES Reading Achievement Certificate, 30 Per Pack, PK3 (VA677)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- STICKER ART Sticker Art 470128 Bear Paw Sticker (470128)
- Hayes Certificates & Awards