Shop All Certificates & Awards
Hayes
Certificate of Achievement, PK90
Mfr # VA508
Zoro # G2874815
product price: $20.49
/pk 90, $0.23/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 90 certificates
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA508
- Zoro # G2874815
- UPC # 194629027781
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Includes | 90 certificates |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Giving students a Certificate of Achievement is a great way to reward them for achieving a goal. Certificate of Achievement is a beautiful, authentically designed Hayes certificate that is printed in full color and on high quality paper! It will become a keepsake from that special day for years to come. These achievement certificates are great to give out at award ceremonies and end of the school year party. These blank certificates can be handwritten or printed with a downloadable template. Measures 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: This Certifies That _____ has achieved the high standard of excellence in _____ and is awarded this Certificate of Achievement Given at _____ this _____ day of _____ year of _____.
Certificate reads: This Certifies That _____ has achieved the high standard of excellence in _____ and is awarded this Certificate of Achievement Given at _____ this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- FIXTURE-FIX Porc-A-Fix Kohler White Porcelain Touch-up Paint, 15cc (KK-1)
- SEALER SALES 6 x 10 3 Mil ClearGold Vacuum Pouches, 1000PK (10036993)
- LEXMARK Black Toner Cartridge 3,000 yield (B231000)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Honor Roll Certificate, PK5 (VA512-5)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Color: Multi (VA503)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, White/Silver, Braided, PK15 (963027)
- Hayes Certificates & Awards