Shop All Certificates & Awards
Hayes
Attendance Certificate, PK90
Mfr # VA680
Zoro # G2879374
product price: $19.65
/pk 90, $0.22/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 90 certificates
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA680
- Zoro # G2879374
- UPC # 194629028283
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Includes | 90 certificates |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Attendance Certificate features a background image of a path surrounded by trees. These beautifully designed Hayes certificates reward students who have kept up a good attendance record. Teachers and administrators can give these out during end of the year parties and award ceremonies. These student certificates also work great as classroom incentives. They are printed in full color on high quality paper. Certificates measure 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: Attendance Certificate This Honor Is Bestowed Upon _____ in recognition of an outstanding attendance record for the period _____ to _____ Awarded at _____ School this _____ day of _____ year of _____. These attendance awards can be personalized with the student's name and other information regarding the certificate. They can be filled in by handwriting or printing the details. Downloadable template is available.
Certificate reads: Attendance Certificate This Honor Is Bestowed Upon _____ in recognition of an outstanding attendance record for the period _____ to _____ Awarded at _____ School this _____ day of _____ year of _____. These attendance awards can be personalized with the student's name and other information regarding the certificate. They can be filled in by handwriting or printing the details. Downloadable template is available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250 (015110)
- SMEAD Pocket Folder, 3.5", Redrope, PK50 (74805)
- TAPE LOGIC Tape Logic® Removable Labels, 3/4" Circles, Clear, 500 /Roll (DL1388CL)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Black, PK2 (30525PP)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years (VA703)
- HAYES Reading Achievement Certificate, 30 Per Pack, PK3 (VA677)
- HAYES Certificate of Perfect Attendance, 30 Per Pack, PK3, Recommended Grade: K-12 (VA513)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- HAYES Certificate of Achievement, PK90 (VA508)
- SOLID STORAGE SUPPLIES Certificate Holder- 12-1/2 x 9-3/4- Dark Blue, 5PK (SO195417)
- Hayes Certificates & Awards