Shop All Hydronic Baseboard Heaters
Haydon
Heat Base 750 90-Degree Inside Corner for Baseboard Heaters
Mfr # HB750-IC
Zoro # G310191525
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haydon
- MFR # HB750-IC
- Zoro # G310191525
- UPC # 754094110496
- Country of Origin United States
- Category Hydronic Baseboard Heaters
Description
All HAYDON baseboard heating systems are manufactured to provide many years of trouble-free, safe, silent and economical heat distribution. Hot water baseboard systems generate naturally converted heat that rises gently, warming walls and blocking drafts, providing uniform heat throughout a homeTMs entire perimeter. HAYDON's system operates smoothly and silently. With hot air, you constantly hear and feel fan on, heat on, draft, fan off, heat off. Slim and unobtrusive, the low profile Model 750s BTU output is ideal for efficient, economical residential installations.Enclosure top-back panel: fabricated from 1-piece of sturdy pre-painted cold rolled steel designed for efficient air flow, with uniform surfaces and no dust-collecting cutoutsFingertip positional damper: special hinging mechanism allows for finger-tip control, closes shut to keep out dust or opens wide for maximum heat output, damper deflects air into room, for better heating distributionHigh strength brackets: die-formed from 1 piece of heavy gauge steel designed to strengthen the enclosure and protect the heating element against damage special notches hold the heating element to allow for quiet expansion wonTMt break or bend, cannot pop out of place, a turn of the wrist removes the twist slide brackets, for easy location during installationNoiseless element: aluminum fins are mechanically fastened to copper tubing to insure maximum heat transfer, elements have an expanded end for easy sweat connections without couplingSilent glide expansion tracks: 2-unique polyethylene silent glide tracks eliminate expansion and contraction noises
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- DANFOSS Pressure Control, 36" Capacity (060-5242)
- HAYDON Heat Base 750 3 in. Left-Hand End Cap for Baseboard Heaters (HB750-LE)
- HAYDON Heat Base 750 3 in. Right-Hand End Cap for Baseboard Heaters (HB750-RE)
- HAYDON Heat Base 750 4 ft. Hydronic Heating Enclosure Only (HB750-4E)
- SLANT-FIN CORP Slant/Fin® 4' Hydronic Complete Baseboard 30 Series 101-401-4 (101-401-4)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V (3EMZ8)
- CLASSIC 84-3/4" Hydronic Baseboard Heater, White (CLCU75-7)
- CLASSIC 48-3/4" Hydronic Baseboard Heater, White (CLCU75-4)
- Haydon Hydronic Baseboard Heaters