Shop All Eyewash and Shower Parts and Accessories
Haws
Y Strainer, 3/8In NPT(F), 100 Mesh Screen
Mfr # 6433
Zoro # G1240815
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Features Celcon Y Pattern Water Strainer with Removable 100 Mesh Screen for Easy Cleaning, Lead-Free, Long with Strainer Arm, NPT(F) Inlet and Outlet
- Material Celcon
- Accessory Type Y Strainer,3/8In NPT(F),100 Mesh Screen
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 6433
- Zoro # G1240815
- Country of Origin Mexico
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 3 in |
Thread Size | 1/4 in |
Details
Item | Y Strainer |
Features | Celcon Y Pattern Water Strainer with Removable 100 Mesh Screen for Easy Cleaning, Lead-Free, Long with Strainer Arm, NPT(F) Inlet and Outlet |
Material | Celcon |
Accessory Type | Y Strainer,3/8In NPT(F),100 Mesh Screen |
Thread Type | NPT |
Description
Y Strainer, Width 3 in, Features Celcon Y Pattern Water Strainer with Removable 100 Mesh Screen for Easy Cleaning, Lead-Free, Long with Strainer Arm, NPT(F) Inlet and Outlet, Material Celcon, Thread Size 1/4 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, L (45120101L)
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- HAWS Stay-Open Ball Valve Includes Push Flag (SP232)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14S)
- HAWS Eyewash Head, Haws (0002974804.13)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13S)
- HAWS Emergency Mixing Valve, 12 gpm (9201EFE)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- SELLSTROM Rapid-Clear Replacement Eyewash Bottles (S90329)
- Haws Eyewash and Shower Parts and Accessories