Shop All Water Coolers
Haws
Water Cooler with Bottle Filler
Mfr # 1211S
Zoro # G5188094
product price: $1,405.99
/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-11/16 in.
- Height 40-3/4 in.
- Material Galvanized steel frame
- Finish Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1211S
- Zoro # G5188094
- UPC # 611970318035
- Country of Origin United States
- Category Water Coolers
Dimensions
Length | 15-11/16 in. |
Height | 40-3/4 in. |
Width | 18-3/4 in. |
Details
Material | Galvanized steel frame |
Finish | Stainless Steel |
Color | Stainless Steel |
Weight | 69 lbs. |
Description
Model 1211S, stainless steel wall-mount ADA water cooler with bottle filler features an electronic bubbler valve and push bar assembly, sensor operated bottle filler, and bubbler deactivation feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Constant Swing Copper Tubing Cutter (48-22-4252)
- LEGEND VALVE 1-1/2" GALVANIZED CROSS (352-377C)
- PRIME-LINE Replacement Shower Stem For Sayco, 4-5/8 in. Length, Brass Single Pack (MP58025)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- ELKAY Elkay Barrier Free Child Vr Stainless Steel (VRC8S)
- GLOBAL WATER Standing Water Cooler, 3-Stage Filtration System (G5F)
- OASIS Water Cooler, Two Piece Hot Tank, Hot N'Cold, , White (POUD1SHS WHI)
- COMMERCIAL COOL Freestanding Bottom Loading Electric Water Cooler Hot, Cold, and Room in Silver/Black (CCBL01)
- ELKAY Elkay T/L Barrier Free Child Vr Stainless Steel (VRCTL8SC)
- ELKAY Elkay EZH2O 8 gal Gray Bottle Filling Station and Water Cooler Stainless Steel (LZS8WSLP)
- GLOBAL WATER Standing Water Cooler, 4-Stage Reverse Osmosis System (G5RO)
- Haws Water Coolers