Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # H1011.8HO
Zoro # G2639222
product price: $3,499.99
/ea
Free Shipping & Returns
$3,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # H1011.8HO
- Zoro # G2639222
- UPC # 611970358512
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | 304 Stainless steel |
Item | Drinking Fountain |
Description
Model H1011.8HO, Hi-Lo ADA, wall mounted, combination touchless/push button satin stainless steel electric drinking fountain with 100% lead-free waterways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4129-005)
- SLOAN Friction Ring F3 Friction Ring Sj 3/4 (48 Pack) (5306055)
- ZURN 3 " Dia., Aluminum, Silver Finish, Sediment Bucket (P1901-23-ALUM)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX2)
- HAWS Wall Mounted Fountain (1152)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- AVANTI Thermoelectric Hot and Cold Water Dispenser, 3-5 gal, 12x13x20, Black (WDT40Q3S-IS)
- OASIS MANUFACTURING Two-Level Drinking Ftn, H 24 29/32 in (PG8ACSL GST)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- Haws Drinking Fountains