Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # H1011.8
Zoro # G2639198
product price: $2,145.99
/ea
Free Shipping & Returns
$2,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # H1011.8
- Zoro # G2639198
- UPC # 611970358499
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | 304 Stainless steel |
Item | Drinking Fountain |
Description
Fountain,Wall Mount,Dual,SS,Satin,Hi-Lo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 4 in (0390016509)
- WATTS Fill and Relief Valve, 1/2 In, 15 psi, Iron (1450F)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 Lin (735121-400.222)
- DIXON Polished 90deg., Weld Elbow 316LSS, 2-1/2" (B2WCL-R250P)
- HAWS Wall Mounted Fountain (1152)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- Haws Drinking Fountains