Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1435
Zoro # G2638498
product price: $2,981.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,981.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material Cast Aluminum (Bowl); Stainless Steel (Valve Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1435
- Zoro # G2638498
- UPC # 611970320182
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | Cast Aluminum (Bowl); Stainless Steel (Valve Body) |
Item | Drinking Fountain |
Description
Model 1435, wall mounted, white enameled iron three bubbler drinking fountain with 100% lead-free waterways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- BELL & GOSSETT Water Pressure Reducing Valve, 3/4 In. (110196LF)
- CHARLOTTE PIPE AND FOUNDRY PVC 08309 1800HA 1.5 in. PVC Schedule 80 45 Degree Slip x Slip Elbow (650625)
- ZORO SELECT Reducing Bushing, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RB200-125)
- HAWS Wall Mounted Fountain (1152)
- ELKAY Elkay Water Dispenser 1.5 GPH Hot Filtered Stainless Steel (DSBSH130UVPC)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- TEDCO TOYS Drinking Bird (00077)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- Haws Drinking Fountains