Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1409
Zoro # G2638653
product price: $3,968.99
/ea
Free Shipping & Returns
$3,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material Cast Aluminum (Bowl); Stainless Steel (Valve Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1409
- Zoro # G2638653
- UPC # 611970319933
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | Cast Aluminum (Bowl); Stainless Steel (Valve Body) |
Item | Drinking Fountain |
Description
Model 1409, wheelchair accessible wall mounted, white powder-coated cast aluminum three bubbler drinking fountain with 100% lead-free waterways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, PP, 160 gpm, 10m, PK10 (G2P10-Q)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Buna Liner (ML222B 3)
- CHICAGO FAUCET Pvc Distilled Water Faucet For Left (869-BLHPVC)
- SANI-LAV Valve Spring (1056)
- HAWS Wall Mounted Fountain (1152)
- OASIS MANUFACTURING Single Drinking Ftn, H 18 7/8 in (PG8AC GST)
- OASIS Wall Mount, Yes ADA, 2 Level Water Cooler (PG8ACSL)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- Haws Drinking Fountains