Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1119.14
Zoro # G2638577
Free Shipping & Returns
$2,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 1119.14
- Zoro # G2638577
- UPC # 611970317908
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | 304 Stainless steel |
Item | Drinking Fountain |
Description
Model 1119.14, Hi-Lo barrier-free, wall mounted, dual 14 gauge satin finish stainless steel drinking fountains with a back panel, and 100% lead-free waterways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 3/4 in Pipe Size (1436102)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- TOTO Outlet 2X4 Assembly In Wall Tank System (THU343)
- HAWS Wall Mounted Fountain (1152)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PG8AC)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat (761221GN)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- Haws Drinking Fountains