Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1047
Zoro # G2355549
product price: $3,076.99
/ea
Free Shipping & Returns
$3,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1047
- Zoro # G2355549
- UPC # 611970314433
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | Stainless Steel |
Item | Drinking Fountain |
Description
Model 1047, barrier-free, wall mounted, wire reinforced concrete drinking fountain with exposed aggregate finish and 100% lead-free waterways.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22-1/2 Deg Elbow, 2 In Hub (1WJB4)
- KING UNION PVC SOLVENT 1-1/2IN (WU-1500-S)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/4 in. Garden Hose Thread Quarter-Turn Garden Valve with Drop Ear (FSBGV1234)
- GENERAL WIRE SPRING General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set (SV-A-WC)
- HAWS Wall Mounted Fountain (1152)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLR8LC)
- OASIS MANUFACTURING Two-Level Drinking Ftn, H 24 29/32 in (PG8ACSL GST)
- H2O TO GO Bottle Filler, H 29.5 in, W 18.2 in (BF15)
- Haws Drinking Fountains