Shop All Drinking Fountains
Haws
Wall Mount, Yes ADA, Drinking Fountain
Mfr # 1025
Zoro # G2355488
product price: $2,190.99
/ea
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Material 11 ga. Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1025
- Zoro # G2355488
- UPC # 611970314358
- Country of Origin United States
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Material | 11 ga. Galvanized Steel |
Item | Drinking Fountain |
Description
Model 1025, wall mounted, barrier-free, single bubbler, 11 gauge fabricated steel drinking fountain with green powder-coated finish over a galvanized substrate.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100238)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x24" (22124)
- ELKAY Elkay Reg -W/ Spring (61313C)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- HAWS Wall Mounted Fountain (1152)
- AVANTI Thermoelectric Hot and Cold Water Dispenser, 3-5 gal, 12x13x20, Black (WDT40Q3S-IS)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- OASIS MANUFACTURING Single Drinking Ftn, H 18 7/8 in (PG8AC GST)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- Haws Drinking Fountains