Shop All Water Coolers
Haws
Wall Mount Hi-Lo Filtered Water Cooler
Mfr # 1202SF
Zoro # G5188085
product price: $1,541.99
/ea
Free Shipping & Returns
$1,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34-1/16 in.
- Color Stainless Steel
- Width 18-3/4 in.
- Weight 94 lbs.
- Height 31-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1202SF
- Zoro # G5188085
- UPC # 611970318066
- Country of Origin United States
- Category Water Coolers
Dimensions
Length | 34-1/16 in. |
Width | 18-3/4 in. |
Height | 31-3/4 in. |
Details
Color | Stainless Steel |
Weight | 94 lbs. |
Finish | Stainless Steel |
Material | Galvanized steel frame |
Description
Model 1202SF, filtered, stainless steel Hi-Lo wall mount ADA water cooler with an electronic valve and push bar assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMG4)
- ZORO SELECT Tubing, 12mm OD, 100 Ft L, Green (PU12MAG)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/2 In. (504 1 1/2)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 13 PSI (AFL00029)
- ELKAY Elkay Vrc8 W/Ezh2O-Filtered (LVRC8WSK)
- ELKAY Elkay T/L Barrier Free Child Vr Stainless Steel (VRCTL8SC)
- ELKAY LivPro In-Wall Cmrcl Filtered Water Dispenser, Non-refrigerated, AspnWht (LBWDC00WHC)
- ELKAY Elkay Space-Ette Floor Water Cooler, 3 GPH, Light Gray Granite, FD7003L1Z (FD7003L1Z)
- B & K WATER DISPENSER BLK/GRAY (601090)
- ELITE HOLDINGS GROUP Aquaverve Pacifik Model Commercial Room Temp/Cold Bottled Water Cooler - Silver W/ Black Trim (PC101B-54)
- OASIS Hot/Cold/Room Temperature POU Countertop Water Cooler (506336C)
- Haws Water Coolers