Shop All Water Coolers
Haws
Wall Mount Hi-Lo ADA Water Cooler
Mfr # 1202S
Zoro # G5188128
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34-1/16 in.
- Height 31-3/4 in.
- Width 18-3/4 in.
- Finish Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1202S
- Zoro # G5188128
- UPC # 611970318059
- Country of Origin United States
- Category Water Coolers
Dimensions
Length | 34-1/16 in. |
Height | 31-3/4 in. |
Width | 18-3/4 in. |
Details
Finish | Stainless Steel |
Color | Stainless Steel |
Weight | 90 lbs. |
Material | Galvanized steel frame |
Description
Model 1202S, stainless steel Hi-Lo wall mount ADA water cooler with an electronic valve and push bar assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.200)
- TOTO Outlet Gasket 10 Set For Ut104Ut370Ut447 (THU119)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (1LMN6)
- OASIS INTERNATIONAL DISPENSER, 2.11GL, HOT&COLD (506815C)
- OASIS Bottled Water Disp, Bottom Load, 5 gal (BXM1SHS)
- ACORN CONTROLS Single Drinkng Ftn, D 18 1/2in, W 18 1/2in (A171108F-UG)
- COMMERCIAL COOL Freestanding Bottom Loading Electric Water Cooler Hot, Cold, and Room in Silver/Black (CCBL01)
- GLOBAL INDUSTRIAL Non-Filtered Tri-Temp Water Dispenser, Black With Stainless (670435)
- B & K WATER DISPENSER BLK/GRAY (601090)
- OASIS INTERNATIONAL Oasis Hot, Cold, Room Temperature POU Countertop Water Cooler (506336C)
- Haws Water Coolers