Shop All Water Coolers
Haws
Wall Mount ADA Water Cooler
Mfr # 1201S
Zoro # G5188137
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18-3/4 in.
- Material Galvanized steel frame
- Height 26-1/4 in.
- Color Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1201S
- Zoro # G5188137
- UPC # 611970318011
- Country of Origin United States
- Category Water Coolers
Dimensions
Width | 18-3/4 in. |
Height | 26-1/4 in. |
Length | 15-11/16 in. |
Details
Material | Galvanized steel frame |
Color | Stainless Steel |
Finish | Stainless Steel |
Weight | 60 lbs. |
Description
Model 1201S, stainless steel wall mount ADA water cooler with an electronic valve and push bar assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C131)
- MERIT BRASS CO 3/4 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-12)
- SLOAN Solenoid Valve Assembly (ETF-370-A)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- IGLOO Sport Blue 2 gal Water Cooler (41150)
- GLOBAL WATER Standing Water Cooler, 3-Stage Filtration System (G3F)
- OASIS Bottled Water Disp, Bottom Load, 5 gal (BXM1SHS)
- GLOBAL WATER Standing Water Cooler, 4-Stage Reverse Osmosis System (G5RO)
- COMMERCIAL COOL Freestanding Bottom Loading Electric Water Cooler Hot, Cold, and Room in Silver/Black (CCBL01)
- GLOBAL WATER Standing Water Cooler, 4-Stage Reverse Osmosis System (G3RO)
- COMMERCIAL COOL Freestanding Top Loading Water Cooler with Hot and Cold Temperature Options in Black/Silver (CCDC02)
- Haws Water Coolers