Shop All Water Coolers
Haws
Wall Mount ADA Filtered Water Cooler
Mfr # 1201SF
Zoro # G5188155
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18-3/4 in.
- Length 15-11/16 in.
- Finish Stainless Steel
- Color Stainless Steel
- Weight 64 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 1201SF
- Zoro # G5188155
- UPC # 611970318028
- Country of Origin United States
- Category Water Coolers
Dimensions
Width | 18-3/4 in. |
Length | 15-11/16 in. |
Height | 26-1/4 in. |
Details
Finish | Stainless Steel |
Color | Stainless Steel |
Weight | 64 lbs. |
Material | Galvanized steel frame |
Description
Model 1201SF, filtered, stainless steel wall mount ADA water cooler with an electronic valve and push bar assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Crown Efx1A Standard Crown Kit (Ir) (3324118)
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048058)
- COMMERCIAL COOL Freestanding Top Loading Water Cooler with Hot and Cold Temperature Options in Black/Silver (CCDC02)
- ELKAY Two-Level Drnkng Ftn, H 25 5/16in, D 19 in (EZOOSTL8LC)
- OASIS Water Cooler, Two Piece Hot Tank, Hot N'Cold, , White (POUD1SHS WHI)
- GLOBAL INDUSTRIAL Countertop Tri-Temp Water Dispenser, Black (670438)
- ELKAY Elkay EZH2O 8 gal Gray Bottle Filling Station and Water Cooler Stainless Steel (LZS8WSLP)
- GLOBAL WATER Standing Water Cooler, 4-Stage Reverse Osmosis System (G5RO)
- OASIS Hot/Cold/Room Temperature POU Countertop Water Cooler (506336C)
- Haws Water Coolers