Shop All Drinking Fountains & Water Cooler Parts
Haws
Valve Push Button
Mfr # 5881PBA
Zoro # G4730000
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome Plated
- For Use With Fountain Valves
- Faucet Operation Push Button
- Compatible Manufacturer Part Number 5881
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 5881PBA
- Zoro # G4730000
- UPC # 611970334806
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Valve Push Button |
Material | Brass |
Finish | Polished Chrome Plated |
For Use With | Fountain Valves |
Faucet Operation | Push Button |
Compatible Manufacturer Part Number | 5881 |
Color | Gray |
Water Filter Product Type | Valve Push Button |
Compatible Mfr. Model No. | 5881 |
Compatible Threader Mfr. Model No. | 5881 |
Compatible Threader Manufacturer Part Number | 5881 |
Description
Valve Push Button, Product Type Valve Push Button, For Use With Fountain Valves, Compatible Manufacturer Part Number 5881, Compatible Grainger Part Number 301H62, Color Gray, Finish Chrome Plated, Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 3" x 2" x 2" (20732)
- PROPLUS 5/16 x 3 Tank to Bowl Bolts, Brass Plated (900191)
- DANCO Faucet Stem 5A-1H Crane (15119E)
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- HAWS Check Valve (5815)
- HAWS Bubbler (5705)
- HAWS Faucet Bubbler (5010SS)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Bubbler Head (5703M)
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement Spout For Outdoor Bottle Fillers (1-spout)
- Haws Drinking Fountains & Water Cooler Parts