Shop All Eyewash and Shower Parts and Accessories
Haws
Valve Handle For Eyewash Station
Mfr # SP248
Zoro # G0656857
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Width 4 in
- Features Built-in 6.25 gpm (23.7 L) Flow Control
- Standards California Proposition 65
- For Use With Eyewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP248
- Zoro # G0656857
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 11 in |
Width | 4 in |
Depth | 2 in |
Outlet Pipe Size | 1/4 in |
Inlet Pipe Size | 1/2 in |
Details
Item | Valve Handle |
Features | Built-in 6.25 gpm (23.7 L) Flow Control |
Standards | California Proposition 65 |
For Use With | Eyewash |
Material | Brass |
Color | Silver |
Accessory Type | Squeeze Handle On/Off Valve |
Compatible with Brand | Haws |
Outlet Pipe Thread Type | NPT |
Compatible with Series | Haws |
Description
Valve Handle, Accessory Type Squeeze Handle On/Off Valve, Color Silver, Compatible with Brand Haws, Compatible with Series Haws, Depth 2 in, Height 11 in, Width 4 in, Features Built-in 6.25 gpm (23.7 L) Flow Control, For Use With Eyewash, Inlet Pipe Size 1/2 in, Material Brass, Outlet Pipe Size 1/4 in, Outlet Pipe Thread Type NPT, Standards California Proposition 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Docking Station, Tango TX1, CloudConnected (18109330-131)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- BADGER TAG & LABEL Label, Danger Equipment Locked Out, PK25 (129)
- RIVER CITY Classic Rain Coat, 3XL, Yellow (200CX3)
- HAWS Flush Mounted Push Button Valve Assy (5874PBF)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13S)
- HAWS Test Tag (SP170)
- HAWS Receptor/Bowl, ABS Plastic (SP93)
- HAWS Eyewash Replacement Dust Covers, PR (9095)
- HAWS Valve Repair Kit (VRK5874)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- Haws Eyewash and Shower Parts and Accessories