Shop All Eyewash and Shower Parts and Accessories
Haws
Trap Assembly
Mfr # SP95
Zoro # G1240858
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tailpiece, Trap
- Features 1-1/4 in (3.2 cm) O.D
- Material Chrome Plated Brass
- Accessory Type Waste Trap
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP95
- Zoro # G1240858
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Thread Size | 1 1/2 in |
Details
Item | Trap Assembly |
Includes | Tailpiece, Trap |
Features | 1-1/4 in (3.2 cm) O.D |
Material | Chrome Plated Brass |
Accessory Type | Waste Trap |
Thread Type | NPT |
Description
Trap Assembly, Accessory Type Waste Trap, Features 1-1/4 in (3.2 cm) O.D, Includes Tailpiece, Trap, Material Chrome Plated Brass, Thread Size 1 1/2 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115845)
- DC CARGO Oversize Load Sign, Flags and Mounting Magnets, with Carry Bag - Safety Supply Kit (SSKIT001)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1782-RA_14X10 (U3-1782-RA_14X10)
- ZORO SELECT Back Support, 36 to 40In, 1-1/4in Knit (1908-M)
- HAWS Foot Treadle (SP220SS)
- HAWS Foot Control Assembly (SP220)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- HAWS Eyewash Upgrade Spray Head (AX15)
- HAWS Eye/Face Wash Retro-Fit Kit (SP65)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- GUARDIAN EQUIPMENT Knob, Eye Safe, Bra, PK2 (600-664R)
- Haws Eyewash and Shower Parts and Accessories