Shop All Eyewash and Shower Parts and Accessories
Haws
Test Tag
Mfr # SP170
Zoro # G2135438
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Showers and Eyewashes
- Includes Zip Ties
- Features Waterproof
- Length 9 in
- Material Paper Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # SP170
- Zoro # G2135438
- UPC # 611970369211
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 9 in |
Width | 8 in |
Height | 1 in |
Details
Sub-Category | Showers and Eyewashes |
Includes | Zip Ties |
Features | Waterproof |
Item | Inspection Tag |
Material | Paper Stock |
Color | Green |
Accessory Type | Inspection Tag |
Description
Inspection Tag, Material Paper Stock, Green, Length 9 in, Width 8 in, Height 1 in, Features Waterproof, Includes Zip Ties, Showers and Eyewashes, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (8240A)
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- TILLMAN TIG Welding Gloves, Kidskin Palm, 2XL, PR (24-C2X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63GXL)
- HAWS High Visibility Stripe (SP185)
- HAWS Eyewash Upgrade Spray Head (AX15)
- HAWS Flow Switch For Use For 9001Ex (SP154DPDT)
- HAWS Pull Rod, 28 In. Stainless Steel (SP200)
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- HAWS Eye/Face Wash Retro-Fit Kit (SP65)
- SPEAKMAN Upper Eyewash Cover with Flip Caps (RPG05-0910-PC)
- Haws Eyewash Stations and Shower Equipment