Shop All Water Bottle Filling Stations
Haws
On-Wall Mount, Stainless Steel, Bottle Filler
Mfr # 2000SMS
Zoro # G2638568
Free Shipping & Returns
$2,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Touchless Bottle Filler
- Color Stainless Steel
- Standards Buy American Act, California Health and Safety Code (AB 1953), CSA Certified, CSA Standard B483.1, NSF/ANSI 372, NSF/ANSI Standard 42, NSF/ANSI Standard 53, NSF/ANSI Standard 61, Section 9
- Type Bottle Filler
- Mounting Type On-Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 2000SMS
- Zoro # G2638568
- UPC # 611970320632
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Mounting Hole Diameter | 7/16 in |
Manufacturer Warranty Length | 3 yr |
Description
Bottle Filler, Dispenser Actuation Sensor, Mounting Location Wall Surface Mount, Housing Color Gray, White, Filter Status Indicator Yes, Housing Finish Satin, Includes Water Filter Yes, Standards Buy American Act, California Health and Safety Code (AB 1953), CSA Certified, CSA Standard B483.1, NSF/ANSI 372, NSF/ANSI Standard 42, NSF/ANSI Standard 53, NSF/ANSI Standard 61, Section 9, Power Source Electric Corded, Antimicrobial No, Corrosion Resistant Yes, Environment Indoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (1VEU9)
- DIXON I-Line Heavy Duty Clamp, 2-1/2 in Tube, 304 SS, Domestic (13ILH250)
- SMITH-COOPER 3/8" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014810)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2214P-12-12)
- HAWS Bottle Filler Accessory, Wall Mounted (1900)
- HAWS On-Wall Mount, Stainless Steel, Yes ADA, Bottle Filler (2000S)
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS (LZSDWSSK)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- Haws Water Bottle Filling Stations