Shop All Drinking Fountains & Water Cooler Parts
Haws
Surface Mount Cabinet
Mfr # 9200SUR
Zoro # G2639067
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 18-1/4" H x 16-1/2" W x 7" D
- Sub-Category Valves and Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 9200SUR
- Zoro # G2639067
- UPC # 611970313023
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 18-1/4" H x 16-1/2" W x 7" D |
Details
Item | Surface Mount Cabinet |
Material | Stainless Steel |
Sub-Category | Valves and Controls |
Description
Valve Cabinet,Surface Mount,Stainless
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dryden, Duble RobHok Venetian Brnz (75135-RB)
- SANIFLOW AUTOMATIC HAND DRYER - WHITE CAST-IRON (E85A-UL)
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" (1056-33)
- SANITUBE King Comb. Nipple, 4" 316 Stainless (RST-400)
- HAWS Air Control Valve (5881)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Faucet Valve (6252EHLF)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Check Valve (5815)
- HAWS Bubbler (5705)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- Haws Drinking Fountains & Water Cooler Parts