Shop All Drinking Fountains & Water Cooler Parts
Haws
Support Frame
Mfr # 6800
Zoro # G4730332
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Haws
- Material Steel
- Size 4-1/2" W x 2" D x 4" H x Thickness: 3/16"
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 6800
- Zoro # G4730332
- UPC # 611970395227
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 4-1/2" W x 2" D x 4" H x Thickness: 3/16" |
Details
Item | Support Frame |
Fits Brand | Haws |
Material | Steel |
Finish | Painted |
Description
Model 6800 universal in-wall mounting support for use with most fountains.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR2)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-7)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0806)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/4In (GTC-4)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- HAWS Faucet Bubbler (5010SS)
- HAWS Check Valve (5815)
- HAWS Air Control Valve (5881)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- HAWS Bubbler Head (5703M)
- ELKAY Accessory-Power Block (36292C)
- Haws Drinking Fountains & Water Cooler Parts