Shop All Eyewash and Shower Parts and Accessories
Haws
Stay Open Ball Valve with Push Flag, SS
Mfr # SP228
Zoro # G7971101
original price:
$374.00
20% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Push Flag
- Type 316 Stainless Steel
- For Use With Eyewash
- Product Type Stay Open Ball Valve 1/2"
- Accessory Type Push Handle with On/Off Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP228
- Zoro # G7971101
- UPC # 611970372433
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 9 in |
Width | 4 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/4 in |
Depth | 2 in |
Details
Includes | Push Flag |
Type | 316 Stainless Steel |
Item | Ball Valve |
For Use With | Eyewash |
Product Type | Stay Open Ball Valve 1/2" |
Accessory Type | Push Handle with On/Off Valve |
Compatible with Series | Haws |
Features | Model SP228 is a Stainless Steel Push Flag that Operates a Stay-Open Stainless Steel Ball Eyewash Valve |
Compatible with Brand | Haws |
Outlet Pipe Thread Type | NPT |
Color | Silver |
Compatible With Mfr. | Haws Haws |
Material | Stainless Steel |
Description
Ball Valve, Accessory Type Push Handle with On/Off Valve, Color Silver, Compatible with Brand Haws, Compatible with Series Haws, Depth 2 in, Height 9 in, Width 4 in, Features Model SP228 is a Stainless Steel Push Flag that Operates a Stay-Open Stainless Steel Ball Eyewash Valve, For Use With Eyewash, Includes Push Flag, Inlet Pipe Size 1/2 in, Material Stainless Steel, Outlet Pipe Size 1/4 in, Outlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Samson Back Support, Black, XL, 43"-48" (12310)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 1W (EXRG EL)
- ZING Gate Valve Lockout, 1 to 2-1/2" Handle Sz (7807)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- HAWS Eye/Facewash Head (SP21FC)
- HAWS 12 Gauge Galvanized Steel (3202)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- HAWS Stay-Open Ball Valve, Chrome-Pated Brass (SP260)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- HAWS Scald Protection Valve Kit, 5" L, Brass (9201EW)
- HONEYWELL Replacement Wall Bracket, Eyewash Acc (32-000105-0000)
- Haws Eyewash and Shower Parts and Accessories