Shop All Eyewash and Shower Parts and Accessories
Haws
Stay-Open Ball Valve, Chrome-Pated Brass
Mfr # SP260
Zoro # G7912633
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shower
- Includes Handle
- Type Chrome-Pated Brass
- Width 4 in
- Material Chrome Plated Brass, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # SP260
- Zoro # G7912633
- UPC # 611970374109
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 4 in |
Height | 11 in |
Depth | 3 in |
Outlet Pipe Size | 1 in |
Inlet Pipe Size | 1 in |
Details
For Use With | Shower |
Includes | Handle |
Item | Ball Valve |
Type | Chrome-Pated Brass |
Material | Chrome Plated Brass, Stainless Steel |
Color | Silver |
Features | Model SP260 is a Chrome-Plated, Stay-Open, Brass Ball Shower Valve with Stainless Steel Stem for Horizontal or Vertical Installation |
Product Type | Stay-Open Ball Valve |
Compatible With Mfr. | Haws Haws |
Compatible with Series | Haws |
Compatible with Brand | Haws |
Accessory Type | On/Off Valve with Lever |
Outlet Pipe Thread Type | NPT |
Inlet Pipe Thread Type | NPT |
Description
Ball Valve, Accessory Type On/Off Valve with Lever, Color Silver, Compatible with Brand Haws, Compatible with Series Haws, Depth 3 in, Height 11 in, Width 4 in, Features Model SP260 is a Chrome-Plated, Stay-Open, Brass Ball Shower Valve with Stainless Steel Stem for Horizontal or Vertical Installation, For Use With Shower, Includes Handle, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Material Chrome Plated Brass, Stainless Steel, Outlet Pipe Size 1 in, Outlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Green Anti-Scratch (RP2130)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7 (U3-1863-RD_10X7)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- HAWS Flush Mounted Push Button Valve Assy (5874PBF)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- HAWS Eye/Facewash Head (SP21FC)
- HONEYWELL Cover, Tyvek, 13-13/16" L, 10" W, 1-1/2" H (32-002015-0000)
- Haws Eyewash and Shower Parts and Accessories