Shop All Combination Units
Haws
Axion™ MSR Shower/Eyewash, Freeze Resistant Combo
Mfr # 8317CTFP
Zoro # G4378902
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,676.99
Free 30-Day Returns
Key Features
- Height 95 1/2 in
- Color Green
- Mount Type Floor
- Environment Freezing Temperatures, Hazardous Location
- Pipe Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 8317CTFP
- Zoro # G4378902
- UPC # 611970352152
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 95 1/2 in |
Shower Spray Head Diameter | 10 5/8 in |
Head Dia. | 11 in |
Width | 21 in |
Shower Handle Length | 28 1/4 in |
Depth | 43 1/4 in |
Mount Hole Diameter | 3/8 in |
Bowl Diameter | 11 in |
Outlet Pipe Size | 1 1/4 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes and Face, Electrical Connection Type Hardwired, Hazardous Location Rating Class I/Division 2, Includes AXION(R) MSR Hydrodynamic Designed Green ABS Plastic 10-5/8 in Showerhead, Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Thermostatically Controlled Electric Heat Traced Cable Protected by 3/4 in (1.9 cm) Insulation and UV Protected ABS Green Plastic Jacket, Universal Sign, Includes Foot Pedal No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- STRANCO Die Cut Letter Label, Z (DBV-SINGLE-8-Z)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, 5" Width, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-D-35-L-13321)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8317)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8300.158)
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCW)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- HAWS Shower and Eyewash Station (8320-8325)
- SPEAKMAN Speakman SE-626 Safe-T-Zone® Stainless Steel Series Combination Station (SE-626)
- Haws Combination Units