Shop All Combination Units
Haws
Axion™ MSR Shower/Eyewash, Combination
Mfr # 8317
Zoro # G4377737
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 94 5/8 in
- Color Gray
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haws
- MFR # 8317
- Zoro # G4377737
- UPC # 611970351988
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 5/8 in |
Shower Spray Head Diameter | 10 5/8 in |
Head Dia. | 11 in |
Width | 11 in |
Shower Handle Length | 28 in |
Depth | 26 in |
Mount Hole Diameter | 3/8 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Bowl Diameter | No Bowl |
Description
Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes and Face, Hazardous Location Rating Not Rated, Includes AXION(R) MSR Hydrodynamic Designed Green ABS Plastic 10-5/8 in Showerhead, Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Self-Adhesive High Visibility Safety Green and Bright Yellow Stripes, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- KLEIN TOOLS P100 HalfMask Respirator, S/M (60553)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCW)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- HAWS Shower and Eyewash Station (8320-8325)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCC)
- HAWS Shower and Eyewash Station (8336)
- BRADLEY Safety Shower and Eye/Facewash (S19314FW)
- Haws Eyewash Stations and Shower Equipment