Shop All Combination Units
Haws
Axion™ MSR Shower/Eyewash, Combination
Mfr # 8300.158
Zoro # G4457521
product price: $2,036.99
/ea
Free Shipping & Returns
$2,036.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 93 in
- Color Gray
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 8300.158
- Zoro # G4457521
- UPC # 611970351513
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 93 in |
Shower Spray Head Diameter | 11 in |
Head Dia. | 11 in |
Width | 15 in |
Depth | 30 5/8 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 3/8 in |
Bowl Diameter | 11 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes AXION(R) MSR Hydrodynamic Showerhead, Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Self-Adhesive High Visibility Safety Green and Bright Yellow Stripes, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTE STEIN Celeste Stein CMPS-593 8-15 mmHg Leopard Therapeutic Compression Sock - Women (CMPS-593)
- HONEYWELL HOWARD LEIGHT Stereo Ear Muff Hygiene Kit, F/ 1030110 (1030220)
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 10.5 lbs, 16 (9600-Y)
- CELLUCAP Disp Lab Coat, PP, White, 4XL, PK25 (3302EWSXXXX)
- HAWS Shower and Eyewash Station (8330)
- HAWS Shower and Eyewash Station (8336)
- HAWS Freeze-Protected Shower Eye/Face Wash (8315CTFP)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- HAWS Booth Enclosed Shower and Eye/Face Wash (8605WC)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- Haws Combination Units