Shop All Combination Units
Haws
Shower/Eye Face Wash, Lab Combination
Mfr # 8356WCC
Zoro # G4378963
product price: $2,624.99
/ea
Free Shipping & Returns
$2,624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in
- Color Silver
- Mount Type Ceiling (Shower), Wall (Eyewash)
- Environment General Purpose
- Pipe Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haws
- MFR # 8356WCC
- Zoro # G4378963
- UPC # 611970353982
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 32 in |
Shower Spray Head Diameter | 10 1/2 in |
Head Dia. | 11 in |
Width | 22 in |
Mount Hole Diameter | 3/16 in |
Outlet Pipe Size | 2 in |
Inlet Pipe Size | 1 in |
Electrical Cord Length | Not Available |
Bowl Diameter | No Bowl |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes AXION MSR Hydrodynamic Design Stainless Steel Showerhead, AXION(R) MSR Eye/Face Wash Head, Brass Pipe and Fittings, Front-Access Maintenance Panel, Inspection Tag, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 3XL)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12D, PR (FS2400)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (11-542)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8317)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- HAWS Shower and Eyewash Station (8320-8325)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCW)
- HAWS Shower and Eyewash Station (8336)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8300.158)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- Haws Combination Units